ST
CONDOR

Nuisance Dust Mask, Molded, White, Mask Size: Universal, 50PK

  • Item # 2KFY4
  • My Part #
  • Mfr. Model # 2KFY4
  • Catalog Page # 1756
  • UNSPSC # 46182002
Nuisance Dust Mask, Molded, White, Mask Size: Universal, 50PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.50 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.74 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This mask is designed to protect against dust and irritants. It is not for use with toxic mists and chemicals.

View More

Technical Specs

  • Item Nuisance Dust Mask
  • Exhalation Valve No
  • Nose Clip Yes
  • Face Seal None
  • Respirator Headstrap Type Dual, Non-Adjustable
  • Mask Size Universal
  • Nuisance Odor Removal None
  • Respirator Shape Molded
  • Latex Content Latex Free
  • Individually Packaged No
  • Fluid Resistant No
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Nuisance Removal Dust Mask,PK50 is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from We use them while sweeping truck box trailers. Works well.
Date published: 2013-11-26
Rated 5 out of 5 by from Economical and efficient I use these while cutting grass and weeds to prevent any sinus issues. They work very well and do not get too warm while in use in the summers. They are a great price for what you are getting. Will continue to use these. Walmart has a similar pack that is about $2 less, but it takes 9 days to order. Grainger delivered these next day or I can pick them up at the local branch. Thanks Grainger!
Date published: 2012-05-28
  • y_2018, m_7, d_27, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2KFY4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.