Skip Content

DG
CONDOR

No Smoking, No Header, Plastic, 7" x 10", Surface

  • Item # 35GC60
  • My Part #
  • Mfr. Model # 35GC60
  • Catalog Page # N/A
  • UNSPSC # 55121704
No Smoking Sign,Plstic,Red/White,English close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All No Smoking Signs

Product Details

Post No Smoking signs in accordance with local laws or as a safety reminder around flammable material. This sign is for temporary or light use. It has an outdoor life of 1 to 2 years.

View More

Technical Specs

  • Item No Smoking Sign
  • Sign Subject Matter No Smoking
  • Height 7"
  • Width 10"
  • Sign Material Plastic
  • Sign Mounting Style Surface
  • Header No Header
  • Legend No Smoking This Area
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant Yes
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
How can we improve our Technical Specifications?

Compliance and Restrictions

None