Skip Content

 
TM
CONDOR

Condor Nitrile Disposable Gloves, Powder Free, 8 mil

Condor Nitrile Disposable Gloves, Powder Free, 8 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Palm Thickness 8.00 mil 
  • Color Family Blues 
  • Material Nitrile 
  • Powdered/Powder Free Powder Free 
  • Latex Content Latex Free 
  • Glove Finish Type Textured 
  • Length 9-1/2" 
  • Cuff Rolled/Beaded 
  • Metal Detectable No 
Size
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
22LD94
L

$13.71 / pkg. of 50

Enter location to check availability
Catalog Page #  2054 

Price $13.71 / pkg. of 50

Technical Specs

  • Palm Thickness 8.00 mil
  • Color Family Blues
  • Size L
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22LD93
M

$13.71 / pkg. of 50

Enter location to check availability
Catalog Page #  2054 

Price $13.71 / pkg. of 50

Technical Specs

  • Palm Thickness 8.00 mil
  • Color Family Blues
  • Size M
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22LD92
S

$13.71 / pkg. of 50

Enter location to check availability
Catalog Page #  2054 

Price $13.71 / pkg. of 50

Technical Specs

  • Palm Thickness 8.00 mil
  • Color Family Blues
  • Size S
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22LD95
XL

$13.71 / pkg. of 50

Enter location to check availability
Catalog Page #  2054 

Price $13.71 / pkg. of 50

Technical Specs

  • Palm Thickness 8.00 mil
  • Color Family Blues
  • Size XL
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More