Skip Content

 
TM
CONDOR

Condor Nitrile Disposable Gloves, Powder Free, 4 mil

Condor Nitrile Disposable Gloves, Powder Free, 4 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Palm Thickness 4.00 mil 
  • Color Family Blues 
  • Disposable Glove Material Nitrile 
  • Powdered/Powder Free Powder Free 
  • Latex Content Latex Free 
  • Glove Length 11" 
  • Cuff Beaded 
  • Aloe Inner Surface No 
  • Ambidextrous/Hand-Specific Ambidextrous 
  • Metal Detectable No 
Glove Size
Please Select
Glove Texture Location
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Glove Size
Glove Texture Location
Price
Qty
Please use Qty box to add item(s) to cart.
2XMA1
2XL
Fully

$14.80 / pkg. of 100

Enter location to check availability
Catalog Page #  2054 

Price $14.80 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Glove Size 2XL
  • Disposable Glove Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Length 11"
  • Cuff Beaded
  • Glove Texture Location Fully
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
2XLZ8
L
Fully

$14.80 / pkg. of 100

Enter location to check availability
Catalog Page #  2054 

Price $14.80 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Glove Size L
  • Disposable Glove Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Length 11"
  • Cuff Beaded
  • Glove Texture Location Fully
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
22LE03
L
Smooth

$14.32 / pkg. of 100

Enter location to check availability
Catalog Page #  2054 

Price $14.32 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Glove Size L
  • Disposable Glove Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Length 11"
  • Cuff Beaded
  • Glove Texture Location Smooth
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
2VLY4
L
Smooth

$14.38 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $14.38 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Glove Size L
  • Disposable Glove Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Length 11"
  • Cuff Beaded
  • Glove Texture Location Smooth
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
2XLZ7
M
Fully

$14.80 / pkg. of 100

Enter location to check availability
Catalog Page #  2054 

Price $14.80 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Glove Size M
  • Disposable Glove Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Length 11"
  • Cuff Beaded
  • Glove Texture Location Fully
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
22LE02
M
Smooth

$14.32 / pkg. of 100

Enter location to check availability
Catalog Page #  2054 

Price $14.32 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Glove Size M
  • Disposable Glove Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Length 11"
  • Cuff Beaded
  • Glove Texture Location Smooth
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
2VLY3
M
Smooth

$14.38 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $14.38 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Glove Size M
  • Disposable Glove Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Length 11"
  • Cuff Beaded
  • Glove Texture Location Smooth
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
2XLZ6
S
Fully

$14.80 / pkg. of 100

Enter location to check availability
Catalog Page #  2054 

Price $14.80 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Glove Size S
  • Disposable Glove Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Length 11"
  • Cuff Beaded
  • Glove Texture Location Fully
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
22LE01
S
Smooth

$14.32 / pkg. of 100

Enter location to check availability
Catalog Page #  2054 

Price $14.32 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Glove Size S
  • Disposable Glove Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Length 11"
  • Cuff Beaded
  • Glove Texture Location Smooth
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
2VLY2
S
Smooth

$14.38 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $14.38 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Glove Size S
  • Disposable Glove Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Length 11"
  • Cuff Beaded
  • Glove Texture Location Smooth
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
2XLZ9
XL
Fully

$14.80 / pkg. of 100

Enter location to check availability
Catalog Page #  2054 

Price $14.80 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Glove Size XL
  • Disposable Glove Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Length 11"
  • Cuff Beaded
  • Glove Texture Location Fully
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
2VLY5
XL
Smooth

$14.38 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $14.38 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Glove Size XL
  • Disposable Glove Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Length 11"
  • Cuff Beaded
  • Glove Texture Location Smooth
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
22LE04
XL
Smooth

$14.32 / pkg. of 90

Enter location to check availability
Catalog Page #  2054 

Price $14.32 / pkg. of 90

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Glove Size XL
  • Disposable Glove Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Length 11"
  • Cuff Beaded
  • Glove Texture Location Smooth
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More