ST
CONDOR

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar®, Spandex® Lining, Blue, Yellow, 2XL, PR

  • Item # 48UR41
  • My Part #
  • Mfr. Model # 48UR41
  • Catalog Page # 1680
  • Catalog Group # J4927
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar®, Spandex® Lining, Blue, Yellow, 2XL, PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price
$16.14 / pair
$15.33 / pair (Save $0.81 / pair )
$13.72 / pair (Save $2.42 / pair )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.185 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Good for automotive, sheet metal, and glass handling tasks, these Condor® safety gloves have an uncoated back that lets your hand breathe for comfortable extended wear. Lightweight Kevlar® aramid fiber lining offers cut and heat resistance. The nitrile coating protects against petroleum, acids, and solvents, and resists snags, punctures, abrasion, and cuts.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 3
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant Kevlar(R), Spandex(R)
  • Suggested Use Environment Dry
  • Series Condor
  • Glove Size 2XL
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Blue, Yellow
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 10-3/4"
  • Application Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles Greater Than 1000
  • ANSI Cut Grams Greater Than 1500
  • ANSI Puncture Newtons Less Than 99
  • Finger Material Kevlar(R), Polyester, Spandex, Steel
  • Finger Style Full
  • Gauge 13
  • Knuckle Padding Material Kevlar(R)
  • Standards ANSI 105, EN388
  • Stitching Material Kevlar(R)
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.