Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
CONDOR

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Polyester, Stainless steel Lining, Yellow/Green

  • Item# 48UR17
  • Mfr. Model# 48UR17
  • Catalog Page# 1741
  • Catalog Group# J4923
  • UNSPSC# 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Polyester, Stainless steel Lining, Yellow/Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $4.84 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The nitrile coating on these Condor® safety gloves helps protect against petroleum, acids, and solvents, and resists snags, punctures, abrasion, and cuts in a wide variety of demanding jobs. Crinkle finish adds texture for better grip. The durable knit lining wicks moisture away from the skin so it's easy to keep wearing the gloves all day.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Material Nitrile
  • Lining Polyester, Stainless steel
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Color Yellow/Green
  • Cuff Knit
  • Size S
  • ANSI Abrasion Cycles Greater Than 3000
  • ANSI Cut Grams Greater Than 1500
  • ANSI Puncture Newtons Less Than 149
  • Back Material Polyester, Stainless Steel
  • Coating Coverage Palm
  • Coating Finish Crinkled
  • Cut Seamless Knit
  • Thumb Style Coated
  • Gauge 10
  • Weight Light
  • Length 9-1/4"
  • Knuckle Padding Material Polyester
  • Palm Material Nitrile
  • Finger Material Polyester, Stainless Steel
  • Stitching Material Polyester
  • Standards ANSI 105, EN388
  • Hand Right/Left
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.