Skip Content

ST
TM
CONDOR

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, HPPE, Spandex® Lining, Gray, Orange, S, PR 1

  • Item # 48UP96
  • My Part #
  • Mfr. Model # 48UP96
  • Catalog Page # 1741
  • Catalog Group # J4919
  • UNSPSC # 46181504
Gloves,Orange/Gry,S,9-1/4in.L,Nitrile,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.30 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Condor® cut-resistant gloves are designed for protection, comfort, and performance in a wide variety of demanding jobs. The foam nitrile coating helps protect against petroleum, acids, and solvents, and resists snags, punctures, abrasion, and cuts. Crinkle finish adds texture for better grip and productivity in tasks from parts handling and automotive assembly to construction, food industries, and metal fabrication.
The lightweight, HPPE (high-performance polyethylene) lining offers cut, puncture, and abrasion resistance when handling ceramics, glass, and plastics and in carpentry and joining tasks. Polyester and spandex fibers add moisture removal and stretch for extra comfort.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant HPPE, Spandex(R)
  • Suggested Use Environment Oily
  • Series Condor
  • Glove Size S
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Gray, Orange
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 9-1/4"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 4
  • ANSI Abrasion Cycles Greater Than 3000
  • ANSI Cut Grams Greater Than 1000
  • ANSI Puncture Newtons Less Than 149
  • Thumb Style Coated
  • Finger Style Full
  • Gauge 13
  • Knuckle Padding Material High-Performance Polyethylene, Polyestser, Spandex
  • Finger Material HPPE, Polyestser, Spandex
  • Stitching Material HPPE/Nylon/Spandex(R)
  • Standards ANSI 105, EN388
  • Application Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.