Skip Content

C3
TM
CONDOR

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Dyneema® Lining, Black, Gray, 2XL, PR 1

  • Item # 30YP37
  • My Part #
  • Mfr. Model # 30YP37
  • Catalog Page # N/A
  • Catalog Group # H7881
  • UNSPSC # 46181504
Cut Resistant Gloves,Gray/Black,XXL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.75 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.17 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to resist cuts, abrasions, and tearing, these gloves feature coated palms and seamless, HPPE fiber knit construction. The palm coating material provides resistance to punctures and slashes with a safe, secure grip. The HPPE knit also offers high strength and cool-touch comfort. They are recommended for handling sheet metal and sharp components in applications such as fabrication and automotive assembly. They also resist exposure to oils, fats, and solvents.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant Dyneema(R)
  • Suggested Use Environment Dry/Light Oil
  • Series Condor
  • Glove Size 2XL
  • Puncture Resistant Yes
  • Palm Material Foam Nitrile
  • Color Black, Gray
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
  • Glove Length 11-3/4"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 17,804
  • ANSI Cut Grams 674
  • ANSI Puncture Newtons 157
  • Back Material HPPE
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 13
  • Finger Material Dyneema(R)
  • Stitching Material Dyneema(R)
  • Standards ANSI/ISEA 105
  • Application Sheet Metal Handling, Handling Sharp Components, Fabrication Work, Exposure to Oils, Fats and Solvents, Automotive and Other Assembly Work
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.