Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Black, Gray, S, PR 1

  • Item # 2ZME9
  • My Part #
  • Mfr. Model # 2ZME9
  • Catalog Page # N/A
  • Catalog Group # D1957
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Black, Gray, S, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

A durable clute-cut design prevents these lightweight glove's seams from splitting, while the stretchable knit wrist adds comfort and keeps debris out of your sleeves. Keeping prices down is the straight thumb design, which saves on material and costs. These gloves are cut resistant, abrasion resistant, and have excellent dexterity, rendering them useful for multiple applications.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Glove Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Glove Size S
  • Puncture Resistant No
  • Palm Material Nitrile
  • Color Black, Gray
  • Cuff Knit
  • Glove Coating Finish Foam
  • Glove Cut Clute
  • Glove Length 9-1/4"
  • Application Automotive Assembly, Glass Handling, Industrial General Work
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products