Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
CONDOR

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, High-Performance Polyethylene Lining, Blue/Blac

  • Item# 29JV72
  • Mfr. Model# 29JV72
  • Catalog Page# N/A
  • Catalog Group# H6344
  • UNSPSC# 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, High-Performance Polyethylene Lining, Blue/Blac close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $9.35 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® cut-resistant 13-ga. gloves are designed for dry and light oil applications. Lightweight HPPE (high-performance polyethylene) lining offers cut, puncture, and abrasion resistance in carpentry and joining tasks, and when handling ceramics, glass, and plastics. Coating boosts job performance by enhancing grip, particularly on slippery surfaces. Nitrile coating protects against petroleum, acids, and solvents, and resists snags, punctures, abrasion, and cuts. 3/4 dip coverage with rough coating finish. Knit cuff.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Nitrile
  • Lining High-Performance Polyethylene
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Color Blue/Black
  • Cuff Knit
  • Size L
  • ANSI Abrasion Cycles Greater Than 3000
  • ANSI Cut Grams Greater Than 1000
  • Coating Coverage 3/4 Dip
  • Coating Finish Foamed
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 13
  • Weight Heavy
  • Length 10"
  • Knuckle Padding Material High-Performance Polyethylene
  • Palm Material Natural Rubber
  • Finger Material High Performance Polyethylene
  • Stitching Material Polyester
  • Standards ANSI/ISEA 105
  • Hand Right/Left
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.