Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
CONDOR

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, High-Performance Polyethylene Lining, Blue/Blac

  • Item# 29JV70
  • Mfr. Model# 29JV70
  • Catalog Page# N/A
  • Catalog Group# H6344
  • UNSPSC# 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, High-Performance Polyethylene Lining, Blue/Blac close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Product Details

Condor® cut-resistant 13-ga. gloves are designed for dry and light oil applications. Lightweight HPPE (high-performance polyethylene) lining offers cut, puncture, and abrasion resistance in carpentry and joining tasks, and when handling ceramics, glass, and plastics. Coating boosts job performance by enhancing grip, particularly on slippery surfaces. Nitrile coating protects against petroleum, acids, and solvents, and resists snags, punctures, abrasion, and cuts. 3/4 dip coverage with rough coating finish. Knit cuff.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Nitrile
  • Lining High-Performance Polyethylene
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Color Blue/Black
  • Cuff Knit
  • Size S
  • ANSI Abrasion Cycles Greater Than 3000
  • ANSI Cut Grams Greater Than 1000
  • Coating Coverage 3/4 Dip
  • Coating Finish Foamed
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 13
  • Weight Heavy
  • Length 9"
  • Knuckle Padding Material High-Performance Polyethylene
  • Palm Material Natural Rubber
  • Finger Material High Performance Polyethylene
  • Stitching Material Polyester
  • Standards ANSI/ISEA 105
  • Hand Right/Left
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None