ST
CONDOR

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Black, High Visibility Orange, S,

  • Item # 29JV40
  • My Part #
  • Mfr. Model # 29JV40
  • Catalog Page # N/A
  • Catalog Group # H6338
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Black, High Visibility Orange, S, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price
$8.15 / pair
$7.74 / pair (Save $0.41 / pair )
$6.93 / pair (Save $1.22 / pair )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® cut-resistant gloves resist the sharp edges of stamped metals, glass, plastics, ceramics, or other materials. Ideal for assembly work involving small sharp components, automotive, white goods, plastics, glass, plastics injection and molding, sheet metal assembly, and handling sharp parts. Gloves feature a smooth nitrile foam coating, comfortable knit wrist cuff, and high-performance polyethylene lining. 10 ga.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 0
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Dry/Light Oil
  • Series Condor
  • Glove Size S
  • Puncture Resistant No
  • Palm Material Natural Rubber
  • Color Black, High Visibility Orange
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Foam
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 9"
  • Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles Greater Than 1000
  • ANSI Cut Grams Greater Than 500
  • Finger Material HPPE
  • Finger Style Full
  • Gauge 10
  • Knuckle Padding Material High-Performance Polyethylene
  • Standards ANSI/ISEA 105
  • Stitching Material Polyester
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.