Skip Content

 
TM
CONDOR

Nitrile Coated Gloves, Gray/White

Nitrile Coated Gloves, Gray/White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Coverage Palm 
  • Coating Material Nitrile 
  • Suggested Use Environment Dry/Light Oil 
  • Gauge 13 
  • Color White/Gray 
  • Lining Nylon 
  • ANSI/ISEA Abrasion Level
Size
Please Select
Coating Finish
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Size
Coating Finish
Price
Qty
Please use Qty box to add item(s) to cart.
2UUE7
2XL
Foam

$6.11 / pair

Enter location to check availability
Catalog Page #  2068 

Price $6.11 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size 2XL
  • Gauge 13
  • Color White/Gray
  • Coating Finish Foam
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
2UUD5
2XL
Smooth

$5.68 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.68 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size 2XL
  • Gauge 13
  • Color White/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
5PE90
L
Foam

$6.11 / pair

Enter location to check availability
Catalog Page #  2068 

Price $6.11 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size L
  • Gauge 13
  • Color White/Gray
  • Coating Finish Foam
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
3BA54
L
Smooth

$5.68 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.68 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size L
  • Gauge 13
  • Color White/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
5PE89
M
Foam

$6.11 / pair

Enter location to check availability
Catalog Page #  2068 

Price $6.11 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size M
  • Gauge 13
  • Color White/Gray
  • Coating Finish Foam
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
3BA55
M
Smooth

$5.68 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.68 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size M
  • Gauge 13
  • Color White/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
5PE88
S
Foam

$6.11 / pair

Enter location to check availability
Catalog Page #  2068 

Price $6.11 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size S
  • Gauge 13
  • Color White/Gray
  • Coating Finish Foam
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
5AJ53
S
Smooth

$5.68 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.68 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size S
  • Gauge 13
  • Color White/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
5PE91
XL
Foam

$6.11 / pair

Enter location to check availability
Catalog Page #  2068 

Price $6.11 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size XL
  • Gauge 13
  • Color White/Gray
  • Coating Finish Foam
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
3BA53
XL
Smooth

$5.68 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.68 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size XL
  • Gauge 13
  • Color White/Gray
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More