Skip Content

 
TM
CONDOR

Nitrile Coated Gloves, Blue/White

Nitrile Coated Gloves, Blue/White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Coverage Palm/Fingers 
  • Coating Material Nitrile 
  • Suggested Use Environment Dry/Light Oil 
  • Gauge 13 
  • Color Blue/White 
  • Coating Finish Sandy 
  • Lining Polyester 
  • ANSI/ISEA Abrasion Level
Size
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
20GZ59
2XL

$5.17 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.17 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size 2XL
  • Gauge 13
  • Color Blue/White
  • Coating Finish Sandy
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
20GZ57
L

$5.17 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.17 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size L
  • Gauge 13
  • Color Blue/White
  • Coating Finish Sandy
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
20GZ56
M

$5.17 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.17 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size M
  • Gauge 13
  • Color Blue/White
  • Coating Finish Sandy
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
20GZ55
S

$5.17 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.17 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size S
  • Gauge 13
  • Color Blue/White
  • Coating Finish Sandy
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
20GZ58
XL

$5.17 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.17 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size XL
  • Gauge 13
  • Color Blue/White
  • Coating Finish Sandy
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More