Skip Content

 
TM
CONDOR

Nitrile Coated Gloves, Black/Red

Nitrile Coated Gloves, Black/Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Coverage Palm 
  • Coating Material Nitrile 
  • Suggested Use Environment Dry/Light Oil 
  • Gauge 13 
  • Color Red/Black 
  • Lining Nylon 
Size
Please Select
Coating Finish
Please Select
ANSI/ISEA Abrasion Level
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Size
Coating Finish
ANSI/ISEA Abrasion Level
Price
Qty
Please use Qty box to add item(s) to cart.
4NMR5
2XL
Foam

$7.86 / pair

Enter location to check availability
Catalog Page #  2068 

Price $7.86 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size 2XL
  • Gauge 13
  • Color Red/Black
  • Coating Finish Foam
  • Lining Nylon
2UUE1
2XL
Smooth
4

$2.36 / pair

Enter location to check availability
Catalog Page #  2067 

Price $2.36 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size 2XL
  • Gauge 13
  • Color Red/Black
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
4NMR3
L
Foam

$7.86 / pair

Enter location to check availability
Catalog Page #  2068 

Price $7.86 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size L
  • Gauge 13
  • Color Red/Black
  • Coating Finish Foam
  • Lining Nylon
2UUD8
L
Smooth
4

$5.40 / pair

Enter location to check availability
Catalog Page #  2067 

Clearance Price $5.40 / pair

Price $5.68

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size L
  • Gauge 13
  • Color Red/Black
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
4NMR2
M
Foam

$2.98 / pair

Enter location to check availability
Catalog Page #  2068 

Price $2.98 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size M
  • Gauge 13
  • Color Red/Black
  • Coating Finish Foam
  • Lining Nylon
2UUD7
M
Smooth
4

$2.36 / pair

Enter location to check availability
Catalog Page #  2067 

Price $2.36 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size M
  • Gauge 13
  • Color Red/Black
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
4NMR1
S
Foam

$7.86 / pair

Enter location to check availability
Catalog Page #  2068 

Price $7.86 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size S
  • Gauge 13
  • Color Red/Black
  • Coating Finish Foam
  • Lining Nylon
2UUD6
S
Smooth
4

$2.36 / pair

Enter location to check availability
Catalog Page #  2067 

Price $2.36 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size S
  • Gauge 13
  • Color Red/Black
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
4NMR4
XL
Foam

$5.83 / pair

Enter location to check availability
Catalog Page #  2068 

Clearance Price $5.83 / pair

Price $6.14

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size XL
  • Gauge 13
  • Color Red/Black
  • Coating Finish Foam
  • Lining Nylon
2UUD9
XL
Smooth
4

$5.68 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.68 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size XL
  • Gauge 13
  • Color Red/Black
  • Coating Finish Smooth
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More