Skip Content

 
TM
CONDOR

Nitrile Chemical Resistant Gloves

Nitrile Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Nitrile 
Length
Please Select
Thickness
Please Select
Size
Please Select
Color
Please Select
Finish
Please Select
Application
Please Select
Lining
Please Select
Cuff
Please Select
Supported / Unsupported
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
48 Products
Compare /
Item #
Mfr.
Model #
Length
Thickness
Size
Color
Finish
Application
Lining
Cuff
Supported / Unsupported
Price
Qty
Please use Qty box to add item(s) to cart.
48UN93
12"
11 Mil
10
Blue
Diamond
Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
Flock
Straight
Unsupported

$1.69 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.69 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 11 Mil
  • Size 10
  • Color Blue
  • Finish Diamond
  • Application Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
48UN94
12"
11 Mil
11
Blue
Diamond
Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
Flock
Straight
Unsupported

$1.69 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.69 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 11 Mil
  • Size 11
  • Color Blue
  • Finish Diamond
  • Application Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
48UN90
12"
11 Mil
7
Blue
Diamond
Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
Flock
Straight
Unsupported

$1.69 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.69 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 11 Mil
  • Size 7
  • Color Blue
  • Finish Diamond
  • Application Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
48UN91
12"
11 Mil
8
Blue
Diamond
Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
Flock
Straight
Unsupported

$1.69 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.69 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 11 Mil
  • Size 8
  • Color Blue
  • Finish Diamond
  • Application Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
48UN92
12"
11 Mil
9
Blue
Diamond
Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
Flock
Straight
Unsupported

$1.69 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.69 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 11 Mil
  • Size 9
  • Color Blue
  • Finish Diamond
  • Application Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
48VF04
12"
15 Mil
10
Green
Diamond
Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
Flock
Straight
Unsupported

$2.11 / pair

Enter location to check availability
Catalog Page #  NA

Price $2.11 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 15 Mil
  • Size 10
  • Color Green
  • Finish Diamond
  • Application Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
48VF05
12"
15 Mil
11
Green
Diamond
Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
Flock
Straight
Unsupported

$2.11 / pair

Enter location to check availability
Catalog Page #  NA

Price $2.11 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 15 Mil
  • Size 11
  • Color Green
  • Finish Diamond
  • Application Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
48VF01
12"
15 Mil
7
Green
Diamond
Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
Flock
Straight
Unsupported

$2.11 / pair

Enter location to check availability
Catalog Page #  NA

Price $2.11 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 15 Mil
  • Size 7
  • Color Green
  • Finish Diamond
  • Application Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
48VF02
12"
15 Mil
8
Green
Diamond
Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
Flock
Straight
Unsupported

$2.11 / pair

Enter location to check availability
Catalog Page #  NA

Price $2.11 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 15 Mil
  • Size 8
  • Color Green
  • Finish Diamond
  • Application Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
48VF03
12"
15 Mil
9
Green
Diamond
Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
Flock
Straight
Unsupported

$2.11 / pair

Enter location to check availability
Catalog Page #  NA

Price $2.11 / pair

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness 15 Mil
  • Size 9
  • Color Green
  • Finish Diamond
  • Application Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEL3
12"
Standard Weight
10
Green
Rough
In Manufacturing and Chemical Plants
Interlock Knit
Straight
Supported

$8.50 / pair

Enter location to check availability

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness Standard Weight
  • Size 10
  • Color Green
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Interlock Knit
  • Cuff Straight
  • Supported / Unsupported Supported
2YEL4
12"
Standard Weight
11
Green
Rough
In Manufacturing and Chemical Plants
Interlock Knit
Straight
Supported

$8.50 / pair

Enter location to check availability

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness Standard Weight
  • Size 11
  • Color Green
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Interlock Knit
  • Cuff Straight
  • Supported / Unsupported Supported
2YEK9
12"
Standard Weight
7
Green
Rough
In Manufacturing and Chemical Plants
Interlock Knit
Straight
Supported

$8.50 / pair

Enter location to check availability

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness Standard Weight
  • Size 7
  • Color Green
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Interlock Knit
  • Cuff Straight
  • Supported / Unsupported Supported
2YEL1
12"
Standard Weight
8
Green
Rough
In Manufacturing and Chemical Plants
Interlock Knit
Straight
Supported

$8.50 / pair

Enter location to check availability

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness Standard Weight
  • Size 8
  • Color Green
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Interlock Knit
  • Cuff Straight
  • Supported / Unsupported Supported
2YEL2
12"
Standard Weight
9
Green
Rough
In Manufacturing and Chemical Plants
Interlock Knit
Straight
Supported

$8.50 / pair

Enter location to check availability

Technical Specs

  • Material Nitrile
  • Length 12"
  • Thickness Standard Weight
  • Size 9
  • Color Green
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Interlock Knit
  • Cuff Straight
  • Supported / Unsupported Supported
48UP04
13"
11 Mil
10
Blue
Diamond
Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
Unlined
Straight
Unsupported

$4.08 / pair

Enter location to check availability
Catalog Page #  NA

Price $4.08 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 11 Mil
  • Size 10
  • Color Blue
  • Finish Diamond
  • Application Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEJ1
13"
11 mil
10
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$2.31 / pair

Enter location to check availability
Catalog Page #  2060 

Price $2.31 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 11 mil
  • Size 10
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
48UP05
13"
11 Mil
11
Blue
Diamond
Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
Unlined
Straight
Unsupported

$4.08 / pair

Enter location to check availability
Catalog Page #  NA

Price $4.08 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 11 Mil
  • Size 11
  • Color Blue
  • Finish Diamond
  • Application Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEJ2
13"
11 mil
11
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$2.31 / pair

Enter location to check availability
Catalog Page #  2060 

Price $2.31 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 11 mil
  • Size 11
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
48UP01
13"
11 Mil
7
Blue
Diamond
Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
Unlined
Straight
Unsupported

$4.08 / pair

Enter location to check availability
Catalog Page #  NA

Price $4.08 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 11 Mil
  • Size 7
  • Color Blue
  • Finish Diamond
  • Application Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEH7
13"
11 mil
7
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$2.31 / pair

Enter location to check availability
Catalog Page #  2060 

Price $2.31 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 11 mil
  • Size 7
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
48UP02
13"
11 Mil
8
Blue
Diamond
Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
Unlined
Straight
Unsupported

$4.08 / pair

Enter location to check availability
Catalog Page #  NA

Price $4.08 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 11 Mil
  • Size 8
  • Color Blue
  • Finish Diamond
  • Application Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEH8
13"
11 mil
8
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$2.31 / pair

Enter location to check availability
Catalog Page #  2060 

Price $2.31 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 11 mil
  • Size 8
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
48UP03
13"
11 Mil
9
Blue
Diamond
Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
Unlined
Straight
Unsupported

$4.08 / pair

Enter location to check availability
Catalog Page #  NA

Price $4.08 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 11 Mil
  • Size 9
  • Color Blue
  • Finish Diamond
  • Application Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEH9
13"
11 mil
9
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$2.31 / pair

Enter location to check availability
Catalog Page #  2060 

Price $2.31 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 11 mil
  • Size 9
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
6JF99
13"
15 mil
10
Green
Smooth
Food and Chemical Processing, Machine Operations and Electronics and Automotive Assembly
Flock

$2.62 / pair

Enter location to check availability
Catalog Page #  2060 

Price $2.62 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 15 mil
  • Size 10
  • Color Green
  • Finish Smooth
  • Application Food and Chemical Processing, Machine Operations and Electronics and Automotive Assembly
  • Lining Flock
6JG01
13"
15 mil
11
Green
Smooth
Food and Chemical Processing, Machine Operations and Electronics and Automotive Assembly
Flock

$2.62 / pair

Enter location to check availability
Catalog Page #  2060 

Price $2.62 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 15 mil
  • Size 11
  • Color Green
  • Finish Smooth
  • Application Food and Chemical Processing, Machine Operations and Electronics and Automotive Assembly
  • Lining Flock
2YEJ7
13"
15 mil
11
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$2.54 / pair

Enter location to check availability
Catalog Page #  2060 

Clearance Price $2.54 / pair

Price $2.67 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 15 mil
  • Size 11
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
6JF96
13"
15 mil
7
Green
Smooth
Food and Chemical Processing, Machine Operations and Electronics and Automotive Assembly
Flock

$2.62 / pair

Enter location to check availability
Catalog Page #  2060 

Price $2.62 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 15 mil
  • Size 7
  • Color Green
  • Finish Smooth
  • Application Food and Chemical Processing, Machine Operations and Electronics and Automotive Assembly
  • Lining Flock
2YEJ3
13"
15 mil
7
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$2.54 / pair

Enter location to check availability
Catalog Page #  2060 

Clearance Price $2.54 / pair

Price $2.67 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 15 mil
  • Size 7
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
6JF97
13"
15 mil
8
Green
Smooth
Food and Chemical Processing, Machine Operations and Electronics and Automotive Assembly
Flock

$2.62 / pair

Enter location to check availability
Catalog Page #  2060 

Price $2.62 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 15 mil
  • Size 8
  • Color Green
  • Finish Smooth
  • Application Food and Chemical Processing, Machine Operations and Electronics and Automotive Assembly
  • Lining Flock
2YEJ4
13"
15 mil
8
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$2.54 / pair

Enter location to check availability
Catalog Page #  2060 

Clearance Price $2.54 / pair

Price $2.67 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 15 mil
  • Size 8
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
6JF98
13"
15 mil
9
Green
Smooth
Food and Chemical Processing, Machine Operations and Electronics and Automotive Assembly
Flock

$2.62 / pair

Enter location to check availability
Catalog Page #  2060 

Price $2.62 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 15 mil
  • Size 9
  • Color Green
  • Finish Smooth
  • Application Food and Chemical Processing, Machine Operations and Electronics and Automotive Assembly
  • Lining Flock
2YEJ5
13"
15 mil
9
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$2.54 / pair

Enter location to check availability
Catalog Page #  2060 

Clearance Price $2.54 / pair

Price $2.67 / pair

Technical Specs

  • Material Nitrile
  • Length 13"
  • Thickness 15 mil
  • Size 9
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEL5
14"
Standard Weight
7
Green
Rough
In Manufacturing and Chemical Plants
Interlock Knit
Straight
Supported

$9.42 / pair

Enter location to check availability
Catalog Page #  NA

Price $9.42 / pair

Technical Specs

  • Material Nitrile
  • Length 14"
  • Thickness Standard Weight
  • Size 7
  • Color Green
  • Finish Rough
  • Application In Manufacturing and Chemical Plants
  • Lining Interlock Knit
  • Cuff Straight
  • Supported / Unsupported Supported
48VF09
15"
22 Mil
10
Green
Sandpatch
Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
Unlined
Straight
Unsupported

$6.24 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.24 / pair

Technical Specs

  • Material Nitrile
  • Length 15"
  • Thickness 22 Mil
  • Size 10
  • Color Green
  • Finish Sandpatch
  • Application Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEK2
15"
22 mil
10
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$9.06 / pair

Enter location to check availability
Catalog Page #  2060 

Price $9.06 / pair

Technical Specs

  • Material Nitrile
  • Length 15"
  • Thickness 22 mil
  • Size 10
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
48VF10
15"
22 Mil
11
Green
Sandpatch
Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
Unlined
Straight
Unsupported

$6.24 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.24 / pair

Technical Specs

  • Material Nitrile
  • Length 15"
  • Thickness 22 Mil
  • Size 11
  • Color Green
  • Finish Sandpatch
  • Application Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEK3
15"
22 mil
11
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$9.06 / pair

Enter location to check availability
Catalog Page #  2060 

Price $9.06 / pair

Technical Specs

  • Material Nitrile
  • Length 15"
  • Thickness 22 mil
  • Size 11
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
48VF06
15"
22 Mil
7
Green
Sandpatch
Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
Unlined
Straight
Unsupported

$6.24 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.24 / pair

Technical Specs

  • Material Nitrile
  • Length 15"
  • Thickness 22 Mil
  • Size 7
  • Color Green
  • Finish Sandpatch
  • Application Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
48VF07
15"
22 Mil
8
Green
Sandpatch
Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
Unlined
Straight
Unsupported

$6.24 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.24 / pair

Technical Specs

  • Material Nitrile
  • Length 15"
  • Thickness 22 Mil
  • Size 8
  • Color Green
  • Finish Sandpatch
  • Application Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEJ9
15"
22 mil
8
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$9.06 / pair

Enter location to check availability
Catalog Page #  2060 

Price $9.06 / pair

Technical Specs

  • Material Nitrile
  • Length 15"
  • Thickness 22 mil
  • Size 8
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
48VF08
15"
22 Mil
9
Green
Sandpatch
Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
Unlined
Straight
Unsupported

$6.24 / pair

Enter location to check availability
Catalog Page #  NA

Price $6.24 / pair

Technical Specs

  • Material Nitrile
  • Length 15"
  • Thickness 22 Mil
  • Size 9
  • Color Green
  • Finish Sandpatch
  • Application Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEK1
15"
22 mil
9
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$9.06 / pair

Enter location to check availability
Catalog Page #  2060 

Price $9.06 / pair

Technical Specs

  • Material Nitrile
  • Length 15"
  • Thickness 22 mil
  • Size 9
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEK7
18"
22 mil
10
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$11.39 / pair

Enter location to check availability
Catalog Page #  2060 

Price $11.39 / pair

Technical Specs

  • Material Nitrile
  • Length 18"
  • Thickness 22 mil
  • Size 10
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEK8
18"
22 mil
11
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$11.39 / pair

Enter location to check availability
Catalog Page #  2060 

Price $11.39 / pair

Technical Specs

  • Material Nitrile
  • Length 18"
  • Thickness 22 mil
  • Size 11
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEK5
18"
22 mil
8
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$11.39 / pair

Enter location to check availability
Catalog Page #  2060 

Price $11.39 / pair

Technical Specs

  • Material Nitrile
  • Length 18"
  • Thickness 22 mil
  • Size 8
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEK6
18"
22 mil
9
Green
Smooth
In Food Processing, Manufacturing and Chemical Plants
Unlined
Straight
Unsupported

$11.39 / pair

Enter location to check availability
Catalog Page #  2060 

Price $11.39 / pair

Technical Specs

  • Material Nitrile
  • Length 18"
  • Thickness 22 mil
  • Size 9
  • Color Green
  • Finish Smooth
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Lining Unlined
  • Cuff Straight
  • Supported / Unsupported Unsupported
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More