Skip Content

ST
TM
CONDOR

22.00 mil Nitrile Chemical Resistant Gloves, Unlined Lining, Green, Size 11, 1 PR

  • Item # 2YEK8
  • My Part #
  • Mfr. Model # 2YEK8
  • Catalog Page # 1722
  • Catalog Group # D0492
  • UNSPSC # 46181504
Chemical Resistant Glove,22 mil,Sz 11,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.15 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® chemical-resistant gloves are made from unsupported nitrile, perfectly molded with a contoured design for greater comfort. Easy to pull on and off. Glove material allows for excellent dexterity and tactile sensitivity with a diamond pattern to help increase grip. Smooth finish. Suitable for people with latex allergies. Resist solvents, animal fats, and other chemicals and are for use in food processing, manufacturing, and chemical plants. 22 mil. Meet FDA regulations for food contact.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Length Range 12-18"
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 22.00 mil
  • Glove Length 18"
  • Cuff Straight
  • Lining Unlined
  • Glove Size 11
  • Color Green
  • Supported / Unsupported Unsupported
  • Standards USDA, FDA, 21 CFR
  • Application In Food Processing, Manufacturing and Chemical Plants
  • Resists Other Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.