Skip Content

DV
CONDOR

Indoor/Outdoor Entrance Runner, 12 ft. L, 6 ft. W, 3/8" Thick, Rectangle, Navy

  • Item # 8DLL9
  • My Part #
  • Mfr. Model # 8DLL9
  • Catalog Page # 1902
  • Catalog Group # E2198
  • UNSPSC # 52101509
Indoor/Outdoor Entrance Runner, 12 ft. L, 6 ft. W, 3/8" Thick, Rectangle, Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CONDOR® outdoor brush matting, or entrance matting, features a coarse nylon fiber surface designed to aggressively scrape dirt and moisture from the soles of shoes. Water drains freely from the surface of the mat. 3/8" thick.

• Resistant to damaging UV light
• Heavy-duty vinyl backing
• Suitable for medium to heavy traffic

View More

Technical Specs

  • Item Entrance Runner
  • Mat Color Navy
  • Mat Width 6 ft.
  • Mat Length 12 ft.
  • Mat Shape Rectangle
  • Mat Environment Indoor/Outdoor
  • Mat Surface Pattern Tufted
  • Mat Weaving Cut Pile
  • Mat Surface Material Nylon
  • Mat Backing Material Vinyl
  • Mat Thickness 3/8"
  • Edges Beveled
  • Legend No Legend
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Scrape/Dry Scrape
  • Face Weight 26.0 oz./sq. yd.
  • Color Navy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms