Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Polyester Lining, Gray, S, PR 1

  • Item# 29JV91
  • Mfr. Model# 29JV91
  • Catalog Page# 1741
  • Catalog Group# H6346
  • UNSPSC# 46181504
Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Polyester Lining, Gray, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $4.75 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® cut-resistant gloves feature moisture-wicking polyester fabric construction and a wrinkled natural rubber latex coating on palm and fingertips for cut and puncture resistance. With a comfortable elastic wrist. Use in oil/gas operations, maintenance and mechanical repair, machine repair, extrication, oil rigging, mining, and automotive repair. They are also recommended for use by professionals in electrical, HVAC, plumbing, drilling, and rigging. 10 ga.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry
  • Coating Material Natural Rubber Latex
  • Lining Polyester
  • Cut Resistant Yes
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Color Gray
  • Cuff Elastic
  • Size S
  • ANSI Abrasion Cycles Greater Than 1000
  • ANSI Cut Grams Greater Than 500
  • Back Material Polyester
  • Coating Coverage Palm/Fingers
  • Coating Finish Crinkled
  • Cut Seamless Knit
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 10
  • Weight 0.17 lb.
  • Length 9"
  • Knuckle Padding Material Polyester
  • Finger Material Polyester/Latex
  • Stitching Material Polyester
  • Standards ANSI/ISEA 105, EN388
  • Hand Right/Left
  • Application Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.