Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Chemical Resistant Gloves, Flock Lining, Orange, PR 1

  • Item# 48UP34
  • Mfr. Model# 48UP34
  • Catalog Page# 1721
  • Catalog Group# J4885
  • UNSPSC# 46181504
Chemical Resistant Gloves, Flock Lining, Orange, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2.22 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® chemical-resistant gloves' unsupported design is contour-molded for greater comfort and easy pulling on and off. These gloves provide excellent dexterity and tactile sensitivity. Diamond pattern helps increase grip in wet applications. The flock lining helps keep hands comfortable and dry.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12-18"
  • Glove Thickness 29.00 mil
  • Glove Length 13"
  • Cuff Straight
  • Lining Flock
  • Glove Size 10
  • Color Orange
  • Supported / Unsupported Unsupported
  • Standards Complies with FDA 21 CFR 177.2600 for Food Contact, ANSI
  • Application Chemical processing; Agriculture; Construction; Manufacturing and Plant maintenance; Cleaning and Janitorial, Food and Fishing Industry
  • Resists Acids, Alkalies, Salts, Ketones, Detergents and Fats. Offers good Chemical, Tear, Puncture and Abrasion Resistance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.