Skip Content

DV
CONDOR

Ambidextrous Knit Gloves, Polyester/Cotton Material, Natural/Blue, Glove Size: L

  • Item # 4NGY3
  • My Part #
  • Mfr. Model # 4NGY3
  • Catalog Page # N/A
  • Catalog Group # D1456
  • UNSPSC # 46181504
Knit Glove,Poly/Cotton,L,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Gloves coated on both sides are fully reversible for extended wear. Patterned/ tread provides added grip and abrasion resistance. Seamless construction with knit wrist for a close, comfortable fit and enhanced dexterity.

View More

Technical Specs

  • Item Ambidextrous Knit Gloves
  • Material Polyester/Cotton
  • Glove Coating Material PVC
  • Color Natural/Blue
  • Glove Size L
  • Glove Coating Coverage Full
  • Glove Style Knit
  • Gauge 7
  • Application Automotive Assembly, Electronics, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products