DG
CONDOR

Nagle™ Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 4VCH8
  • My Part #
  • Mfr. Model # 4VCH8
  • Catalog Page # 1649
  • Catalog Group # H1218
  • UNSPSC # 46181802
Nagle™ Scratch-Resistant Safety Glasses, Silver Mirror Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

The wraparound frames many employees prefer combined with scratch-resistant lenses to protect eyes from debris and UV rays. Nagle Safety Glasses feature nine-base lenses and curved temples that allow for a broad 180° field of vision. The universal nosepiece accommodates any wearer.

View More

Technical Specs

  • Item Safety Glasses
  • Series Nagle(TM)
  • Gender Unisex
  • Lens Color Silver Mirror
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Metallic Blue
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Metallic Blue
  • Temple Style Adjustable, Spatula
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products