Skip Content

WV
CONDOR

Monti™ Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 22ED35
  • My Part #
  • Mfr. Model # 22ED35
  • Catalog Page # N/A
  • Catalog Group # H9716
  • UNSPSC # 46181802
Safety Glasses,Clear,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Stylistically, these safety glasses resemble regular glasses, with oversized lenses to extend their protective shield, which covers more of the orbital area. The adjustable nosepads fit noses of various sizes, and the lightweight frame enables a comfortable all-day wearing experience.

View More

Technical Specs

  • Item Safety Glasses
  • Series Monti(TM)
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Gun Metal Gray
  • Eyewear Size Universal
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Spring Hinge
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Adjustable Nose Pads, Flexible Temple Tips
  • Standards ANSI Z87.1-2010
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products