Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

Men's Lightweight Water Resistant Cold Storage Bib Overall, Lining Material: Nylon, Inseam: 30", Fit

  • Item # 5CFX3
  • My Part #
  • Mfr. Model # 5CFX3
  • Catalog Page # N/A
  • Catalog Group # D8854
  • UNSPSC # 46181503
Men's Lightweight Water Resistant Cold Storage Bib Overall, Lining Material: Nylon, Inseam: 30", Fit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Insulated overalls keep you warm and comfortable during the coldest days on the jobsite. Pair with a parka or jacket (available separately) for complete cold-weather protection. Available in a variety of materials to suit your specific needs. Features zipper closures.

View More

Technical Specs

  • Item Lightweight Water Resistant Cold Storage Bib Overall
  • Gender Men's
  • Fits Waist Size 65"
  • Fits Chest Size 74"
  • Inseam 30"
  • Color Black
  • Material Nylon
  • Lining Material Nylon
  • Number of Outside Pockets 3
  • Fabric Weight 10 oz.
  • Closure Type Zipper
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms