Skip Content

DV
CONDOR

Men's Lightweight Water Resistant Cold Storage Bib Overall, Lining Material: Nylon, Inseam: 29-1/2",

  • Item # 5CFX2
  • My Part #
  • Mfr. Model # 5CFX2
  • Catalog Page # N/A
  • Catalog Group # D8854
  • UNSPSC # 46181503
Cold Strg Bib Overall,Blk,Size 61x29-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Insulated overalls keep you warm and comfortable during the coldest days on the jobsite. Pair with a parka or jacket (available separately) for complete cold-weather protection. Available in a variety of materials to suit your specific needs. Features zipper closures.

View More

Technical Specs

  • Item Lightweight Water Resistant Cold Storage Bib Overall
  • Gender Men's
  • Fits Waist Size 61"
  • Fits Chest Size 70"
  • Inseam 29-1/2"
  • Color Black
  • Material Nylon
  • Lining Material Nylon
  • Number of Outside Pockets 3
  • Fabric Weight 10 oz.
  • Closure Type Zipper
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms