Skip Content
NC
TM
CONDOR

Men's Bib Overalls, Lining Material: Quilt Lined, Inseam: 36", Fits Waist Size: 38", Black

  • Item # 52JG50
  • Mfr. Model # 203-DB-BL
  • Catalog Page # N/A
  • Catalog Group # J5435
  • UNSPSC # 46181503
Men's Bib Overalls, Lining Material: Quilt Lined, Inseam: 36", Fits Waist Size: 38", Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $76.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor™ insulted duck bib overall will help keep you warm and dry during long days on the job, even in inclement weather.

• Heavy-duty, 12-oz. cotton duck
• Nylon quilted lining and is
• Water resistant. Features
• 2 large front pockets

View More

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 38"
  • Fits Chest Size 44"
  • Inseam 36"
  • Color Black
  • Material Cotton Duck
  • Lining Material Quilt Lined
  • Number of Outside Pockets 2
  • Fabric Weight 12 oz.
  • Closure Type Zipper and Snaps/Storm Flaps
  • Hammer Loop No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.