Skip Content

WV
CONDOR

Men's Bib Overalls, Lining Material: Cotton Duck, Inseam: 30", Fits Waist Size: 30 to 32", Desert Sa

  • Item # 1H181
  • My Part #
  • Mfr. Model # 1H181
  • Catalog Page # N/A
  • Catalog Group # D2569
  • UNSPSC # 46181529
Bib Ovrlls,Dsrt Snd Brwn,Size30 to 32x30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $38.95 / each

Web Price $106.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Insulated overalls keep you warm and comfortable during the coldest days on the jobsite. For complete cold-weather protection, add a parka or jacket (available separately).

View More

Technical Specs

  • Item Bib Overalls
  • Gender Men's
  • Fits Waist Size 30 to 32"
  • Inseam 30"
  • Color Desert Sand Brown
  • Material Nylon
  • Lining Material Cotton Duck
  • Number of Outside Pockets 4
  • Closure Type Buttons
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.