Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

Men's Arctic Bib Overall, Lining Material: Polyester, Inseam: 31", Fits Waist Size: 48", Black

  • Item # 2KTH4
  • My Part #
  • Mfr. Model # 2KTH4
  • Catalog Page # N/A
  • Catalog Group # D2571
  • UNSPSC # 46181503
Men's Arctic Bib Overall, Lining Material: Polyester, Inseam: 31", Fits Waist Size: 48", Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These insulated overalls keep you warm and comfortable during the coldest days on the jobsite. They have a zipper-fly front with a 2-ply button, 4 side buttons, reinforced knees, and adjustable ankles and legs with a 2-button opening. Pair with a parka or jacket (available separately) for complete cold-weather protection.

View More

Technical Specs

  • Item Arctic Bib Overall
  • Gender Men's
  • Fits Waist Size 48"
  • Inseam 31"
  • Color Black
  • Material 1000-Denier Cordura(R) Nylon
  • Lining Material Polyester
  • Number of Outside Pockets 10
  • Fabric Weight 12 oz.
  • Closure Type Buttons
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products