Skip Content
WV
TM
CONDOR

Mat Edging, Recycled PVC, Yellow, 1 EA

  • Item # 3LMD7
  • My Part #
  • Mfr. Model # 620F0612YL
  • Catalog Page # N/A
  • UNSPSC # 52101511
Mat Edging, Female,Yellow,6" x 12" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mat Edging
  • Male/Female Female
  • Color Yellow
  • For Use With Interlocking Drainage Tile
  • Length 12"
  • Width 6"
  • Thickness 1"
  • Material Recycled PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products