Navigation Menu New

Access My Account, Order History, Lists and more here.

48RU16 48RU16 UNSPSC # 55121502

Lockout Tag, Plastic, Locked Out Do Not Operate This Lock/Tag May Only Be Removed By

  • Item # 48RU16
  • Mfr. Model # 48RU16
  • UNSPSC # 55121502
  • Catalog Page # 1938 1938
Country of Origin USA. Country of Origin is subject to change.

Lockout tag features durable polyethylene construction and reads, "Danger/Locked Out/Do Not Operate/This Lock/Tag May Only Be Removed By:" Open space is provided to write the name of the employee working on the lockout situation, and to include the lockout date. The reverse side reads, "Danger This Energy Source Has Been Locked Out Unauthorized Removal of This Lock/Tag May Result In Immediate Discharge Remarks." Package quantity: 10.

Tap image to zoom.

Roll over image to zoom.

Lockout Tag, Plastic, Locked Out Do Not Operate This Lock/Tag May Only Be Removed By

  • Item # 48RU16
  • Mfr. Model # 48RU16
  • UNSPSC # 55121502
  • Catalog Page # 1938 1938
Country of Origin USA. Country of Origin is subject to change.

Lockout tag features durable polyethylene construction and reads, "Danger/Locked Out/Do Not Operate/This Lock/Tag May Only Be Removed By:" Open space is provided to write the name of the employee working on the lockout situation, and to include the lockout date. The reverse side reads, "Danger This Energy Source Has Been Locked Out Unauthorized Removal of This Lock/Tag May Result In Immediate Discharge Remarks." Package quantity: 10.

Technical Specs

  • Item Lockout Tag
  • Material Plastic
  • Legend Locked Out Do Not Operate This Lock/Tag May Only Be Removed By
  • Height 5 3/4 in
  • Width 3 1/4 in
  • Hole Size 3/8 in
  • Header Danger
  • Legend Color Black
  • Background Color Red, White
  • Legend Style Text
  • Write on Surface Yes
  • Reverse Side Legend Danger This Energy Source Has Been Locked Out Unauthorized Removal of This Lock/Tag May Result In Immediate Discharge Remarks
  • Includes (10) Tags with 8 in Heavy-Duty 50 lb Nylon PVC Cable Ties
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • No. of Ties Included 10
  • Tie Material Nylon

Lockout tag features durable polyethylene construction and reads, "Danger/Locked Out/Do Not Operate/This Lock/Tag May Only Be Removed By:" Open space is provided to write the name of the employee working on the lockout situation, and to include the lockout date. The reverse side reads, "Danger This Energy Source Has Been Locked Out Unauthorized Removal of This Lock/Tag May Result In Immediate Discharge Remarks." Package quantity: 10.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top