Navigation Menu New

Access My Account, Order History, Lists and more here.

48RU07 48RU07 UNSPSC # 55121502

Lockout Tag, Plastic, Do Not Operate This Lock/Tag May Only Be Removed By, 5 3/4 in x 3 1/4 in

  • Item # 48RU07
  • Mfr. Model # 48RU07
  • UNSPSC # 55121502
  • Catalog Page # 1938 1938
Country of Origin USA. Country of Origin is subject to change.

Durable polyethylene Condor® lockout tag is designed to support LOTO electrical safety procedures. Its two-sided, 2-legend design features on one side the legend "Danger Do Not Operate." Open space is provided to indicate lockout dates, and the names of personnel authorized to remove locks. The reverse side reads, "Danger This Energy Source Has Been Locked Out Unauthorized Removal of This Lock/Tag May Result In Immediate Discharge" with space to write in additional information.

Tap image to zoom.

Roll over image to zoom.

Lockout Tag, Plastic, Do Not Operate This Lock/Tag May Only Be Removed By, 5 3/4 in x 3 1/4 in

  • Item # 48RU07
  • Mfr. Model # 48RU07
  • UNSPSC # 55121502
  • Catalog Page # 1938 1938
Country of Origin USA. Country of Origin is subject to change.

Durable polyethylene Condor® lockout tag is designed to support LOTO electrical safety procedures. Its two-sided, 2-legend design features on one side the legend "Danger Do Not Operate." Open space is provided to indicate lockout dates, and the names of personnel authorized to remove locks. The reverse side reads, "Danger This Energy Source Has Been Locked Out Unauthorized Removal of This Lock/Tag May Result In Immediate Discharge" with space to write in additional information.

Technical Specs

  • Item Lockout Tag
  • Material Plastic
  • Legend Do Not Operate This Lock/Tag May Only Be Removed By
  • Height 5 3/4 in
  • Width 3 1/4 in
  • Hole Size 3/8 in
  • Header Danger
  • Legend Color Black
  • Background Color Red, White
  • Legend Style Text
  • Write on Surface Yes
  • Reverse Side Legend Danger This Energy Source Has Been Locked Out Unauthorized Removal of This Lock/Tag May Result In Immediate Discharge Remarks
  • Includes (10) Tags with 8 in Heavy-Duty 50 lb Nylon PVC Cable Ties
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • No. of Ties Included 10
  • Tie Material Nylon

Durable polyethylene Condor® lockout tag is designed to support LOTO electrical safety procedures. Its two-sided, 2-legend design features on one side the legend "Danger Do Not Operate." Open space is provided to indicate lockout dates, and the names of personnel authorized to remove locks. The reverse side reads, "Danger This Energy Source Has Been Locked Out Unauthorized Removal of This Lock/Tag May Result In Immediate Discharge" with space to write in additional information.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top