Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

Lng Slv,Nvy Blu,65 per PET/35 per Ctn,XL

  • Item # 30J238
  • My Part #
  • Mfr. Model # 30J238
  • Catalog Page # N/A
  • Catalog Group # G6605
  • UNSPSC # 46181526
Lng Slv,Nvy Blu,65 per PET/35 per Ctn,XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

No-iron twill workwear shirts feature collars with sewn-in stays, to give you a professional appearance. The soil-release fabric finish makes them easy to clean, and stain-resistant.

View More

Technical Specs

  • Item Long Sleeve Work Shirt
  • Gender Men's
  • Size XL
  • Fits Chest Size 54"
  • Color Navy Blue
  • Fabric Weight 4.7 oz.
  • Material 65% Polyester/35% Cotton
  • Sleeve Length 26-1/4"
  • Length 32"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms