Skip Content

WV
TM
CONDOR

Lime Polyester Mesh T-Shirt, Size: L, ANSI Class 3

  • Item # 2RE40
  • My Part #
  • Mfr. Model # 2RE40
  • Catalog Page # N/A
  • Catalog Group # D0403
  • UNSPSC # 46181531
T-Shirt,Polyester Mesh,Lime,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $11.15 / each

Web Price $26.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Visibility T-Shirts feature 3M™ Scotchlite™ material. Both comfortable and safe, this crew neck t-shirt is lightweight, with 2" reflective tape stitched vertically and horizontally on front and back and at sleeve cuffs.

View More

Technical Specs

  • Item T-Shirt
  • Gender Men's
  • Size L
  • Color Lime
  • ANSI Class 3
  • Fabric Weight 6 oz.
  • Material Polyester Mesh
  • Closure Type Pullover
  • Standards ANSI-ISEA 107-2004
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Lime Polyester Mesh T-Shirt, Size: L, ANSI Class 3 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Don’t waste your money on any other reflective clothing. The Condor is the best and well worth the small extra cost. The shirts have by far the best visibility and are sturdy enough to hold up through the worst conditions.
Date published: 2016-12-13
  • y_2018, m_2, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2RE40, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.