Skip Content

ST
TM
CONDOR

Commercial Life Jacket, USCG Type III, Foam Flotation Material, Size: 2XL/4XL

  • Item # 45MP82
  • My Part #
  • Mfr. Model # 45MP82
  • Catalog Page # 1853
  • Catalog Group # J4186
  • UNSPSC # 46161604
Commercial Life Jacket,III,2XL/4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable 200 denier nylon outer shell with polyethylene foam. Features 2 adjustable encircling belts, a heavy-duty zipper, and large arm holes that allow for more freedom of movement. Belts are hidden to help reduce snags. Vinyl piping around the arm openings for added durability. Reflective material on front and back for greater visibility in low light conditions. Includes 2 large cargo pockets and 2 D-ring holders for small attachments.

View More

Technical Specs

  • PFD Style Commercial Life Jacket
  • USCG Type III
  • Flotation Material Foam
  • Outer Material Nylon
  • Buoyancy 15-1/2 lb.
  • Vest Closure Type Buckle, Zipper
  • Color Orange
  • Fits Chest Size 50" to 60"
  • Length 18"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.