Navigation Menu New

Access My Account, Order History, Lists and more here.

4KXH3 4KXH3 UNSPSC # 46181501

Tap image to zoom.

Roll over image to zoom.

CONDOR

Grainger Choice Product

LeatherSplit Leg Welding Bib Apron, Length 36 in, Adjustable Straps Around Neck and Legs Closure Typ

  • Item # 4KXH3
  • Mfr. Model # 4KXH3
  • UNSPSC # 46181501
  • Catalog Page # 1716 1716
Country of Origin Varies. Country of Origin is subject to change.

This split-leg welding bib apron features Kevlar®-sewn, select cowhide. Steel rivet reinforcements have also been added to critical areas prone to increased wear. The leather is inherently flame-retardant and not treated. It features two adjustable nylon straps to secure each leg.

Technical Specs

  • Item Split Leg Welding Bib Apron
  • Material Leather
  • Length 36 in
  • Width 24 in
  • Closure Type Adjustable Straps Around Neck and Legs

This split-leg welding bib apron features Kevlar®-sewn, select cowhide. Steel rivet reinforcements have also been added to critical areas prone to increased wear. The leather is inherently flame-retardant and not treated. It features two adjustable nylon straps to secure each leg.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top