Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
CONDOR

Cowhide Leather Palm Gloves with Safety Cuff, Pearl Gray, Stripe Back, XL

  • Item# 4TJZ5
  • Mfr. Model# 4TJZ5
  • Catalog Page# N/A
  • Catalog Group# D1671
  • UNSPSC# 46181504
Cowhide Leather Palm Gloves with Safety Cuff, Pearl Gray, Stripe Back, XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Leather Work Gloves

Product Details

These gloves feature a seamless back for greater comfort. The palm side of the middle two fingers is a separate glove pattern and is sewn into the palm at the base of the middle two fingers. The thumb, cut as one piece with the palm, extends straight from the wrist. The cuff protects the wrist and allows easy movement and removal of glove in emergency situations.

View More

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Cowhide
  • Leather Palm Type Split
  • Back Material Cotton Canvas with Leather Knuckle Strap
  • Cuff Safety
  • Size XL
  • Color Pearl Gray, Stripe Back
  • Grade of Leather Premium
  • Lining Fleece
  • Cut Gunn
  • Thumb Style Straight
  • Stitching Material Polyester
  • Application Construction, Ranching, Electrical, HVAC, General Purpose
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms