Skip Content

WG
CONDOR

Leather Mechanics Gloves, Goatskin Leather Palm Material, Black/White, L, PR 1

  • Item # 10D886
  • My Part #
  • Mfr. Model # 10D886
  • Catalog Page # N/A
  • Catalog Group # G2643
  • UNSPSC # 46181504
Leather Mechanics Gloves, Goatskin Leather Palm Material, Black/White, L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Safety-cuff gloves allow the glove to slip off the hand when caught in machinery or during other emergency situations. The wider wrist opening also allows for easy slip-on and improved ventilation for comfort. The leather and rubber reinforced palm provides extra protection from injury and improved grip. These gloves utilize goatskin leather which is soft, pliable, and has the most abrasion resistance. It is twice as durable as cowhide and pigskin materials.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size L
  • Color Black/White
  • Palm Material Goatskin Leather
  • Back Material Goat Leather/Polyester/Spandex
  • Knuckle Padding Material Goat Leather
  • Stitching Material Polyester
  • Cuff Safety
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms