WG
CONDOR

Leather Mechanics Gloves, Split Cowhide Leather Palm Material, Tan, M, PR 1

  • Item # 10D879
  • My Part #
  • Mfr. Model # 10D879
  • Catalog Page # N/A
  • Catalog Group # G2641
  • UNSPSC # 46181504
Leather Mechanics Gloves, Split Cowhide Leather Palm Material, Tan, M, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $4.89 / pair

Web Price $8.85

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These gloves are perfect for working with your hands – their spandex top and 3/4-finger design offer improved flexibility and dexterity. For extra protection where you need it most, there is a split cowhide leather palm and leather patch at the knuckle. Cowhide leather has excellent abrasion resistance, breathability, and thermal protection. A shirred cuff lets you slip on gloves quickly and easily.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size M
  • Color Tan
  • Palm Material Split Cowhide Leather
  • Back Material Split Cowhide Leather/Spandex
  • Stitching Material Polyester
  • Cuff Shirred
  • Closure Type Slip On
  • Finger Style 3/4
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.