Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
CONDOR

Leather Gloves with 8" Gauntlet Cuff, Gray, XL

  • Item# 4TJU7
  • Mfr. Model# 4TJU7
  • Catalog Page# N/A
  • Catalog Group# D1676
  • UNSPSC# 46181504
Leather Gloves with 8" Gauntlet Cuff, Gray, XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Leather Work Gloves

Product Details

These gloves mirror the natural shape of the hand and offer comfortable gripping and free thumb movement. The extended cuff provides greater protection of the wrist and forearm.

View More

Technical Specs

  • Item Leather Gloves
  • Leather Palm Type Split
  • Back Material Shoulder Split Leather
  • Cuff 8" Gauntlet
  • Size XL
  • Color Gray
  • Grade of Leather A - Select Shoulder
  • Cut Gunn
  • Thumb Style Wing
  • Stitching Material Polyester
  • Application Construction, Carpentry, HVAC, Landscaping, General Purpose
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms