Skip Content

ST
TM
CONDOR

Leather Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Gray, XL, PR 1

  • Item# 5MPR0
  • Mfr. Model# 5MPR0
  • Catalog Page# 2088
  • Catalog Group# D6162
  • UNSPSC# 46181504
Leather Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Gray, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $15.44 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.74 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Condor® cut-resistant glove combines Kevlar® brand fiber and premium-grade leather for outstanding protection and superior grip in dry conditions. 100% Kevlar seamless liner eliminates uncomfortable seams that chafe or scratch. Double-lock, 100% Kevlar stitching adds extra reinforcement for long use. Safety cuff for easy on/off and extra wrist protection.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry
  • Coating Material Leather
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Color Gray
  • Cuff Safety
  • Size XL
  • Back Material Split Cowhide/Canvass, Elastic Shirred
  • Coating Coverage Palm/Fingers
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Length 11"
  • Palm Material Split Cowhide Leather
  • Stitching Material Kevlar(R)
  • Application Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.