Skip Content

 
TM
CONDOR

Condor Latex Disposable Gloves, Powdered, 5 mil

Condor Latex Disposable Gloves, Powdered, 5 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Palm Thickness 5.00 mil 
  • Color Family Neutrals 
  • Material Latex 
  • Powdered/Powder Free Powdered 
  • Latex Content Contains Latex 
  • Glove Finish Type Smooth 
  • Length 9-1/2" 
  • Cuff Rolled/Beaded 
  • Glove Finish Location No Finish 
  • Metal Detectable No 
Size
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
21DL20
L

$7.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $7.65 / pkg. of 100

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Neutrals
  • Size L
  • Material Latex
  • Powdered/Powder Free Powdered
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
21DL19
M

$7.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $7.65 / pkg. of 100

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Neutrals
  • Size M
  • Material Latex
  • Powdered/Powder Free Powdered
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
21DL18
S

$7.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $7.65 / pkg. of 100

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Neutrals
  • Size S
  • Material Latex
  • Powdered/Powder Free Powdered
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
21DL21
XL

$7.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $7.65 / pkg. of 100

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Neutrals
  • Size XL
  • Material Latex
  • Powdered/Powder Free Powdered
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More