Skip Content

 
TM
CONDOR

Condor Latex Disposable Gloves, Powder Free, 6 mil

Condor Latex Disposable Gloves, Powder Free, 6 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Palm Thickness 6.00 mil 
  • Color Family Neutrals 
  • Material Latex 
  • Powdered/Powder Free Powder Free 
  • Latex Content Contains Latex 
  • Glove Finish Type Textured 
  • Length 9-1/2" 
  • Cuff Rolled/Beaded 
  • Metal Detectable No 
Size
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
22JK10
L

$27.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $27.65 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Neutrals
  • Size L
  • Material Latex
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22JK09
M

$27.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $27.65 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Neutrals
  • Size M
  • Material Latex
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22JK08
S

$27.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $27.65 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Neutrals
  • Size S
  • Material Latex
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22JK11
XL

$27.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $27.65 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Neutrals
  • Size XL
  • Material Latex
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22JK07
XS

$27.65 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $27.65 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Neutrals
  • Size XS
  • Material Latex
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More