Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
CONDOR

Yellow/Green LED Flashing Safety Vest, Size: M, 2 ANSI Class

  • Item# 5NVD7
  • Mfr. Model# 5NVD7
  • Catalog Page# N/A
  • Catalog Group# D6086
  • UNSPSC# 46181507
Yellow/Green LED Flashing Safety Vest, Size: M, 2 ANSI Class close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Traffic Safety Vests

Technical Specs

  • Item LED Flashing Safety Vest
  • ANSI Class 2
  • Vest Size M
  • Color Yellow/Green
  • Fits Chest Size 50"
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Silver
  • Vest Length 25"
  • Number of Pockets (Inside) 2
  • Features (3) Light Settings
  • Standards Meets ANSI-ISEA 107-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Search Terms