ST
CONDOR

Knit Gloves, Acrylic Material, Knit Wrist Cuff, High Visibility Yellow/Black, Glove Size: XL

  • Item # 4NMK6
  • My Part #
  • Mfr. Model # 4NMK6
  • Catalog Page # 1698
  • Catalog Group # D1768
  • UNSPSC # 46181504
Knit Gloves, Acrylic Material, Knit Wrist Cuff, High Visibility Yellow/Black, Glove Size: XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.45 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.19 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gloves coated on both sides are fully reversible for extended wear. Seamless construction with knit wrist for a close, comfortable fit and enhanced dexterity.

View More

Technical Specs

  • Item Knit Gloves
  • Material Acrylic
  • Glove Coating Material PVC
  • Color High Visibility Yellow/Black
  • Cuff Knit Wrist
  • Glove Size XL
  • Glove Coating Coverage Full
  • Glove Style Knit
  • Gauge 7
  • Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
  • Glove Coating Finish Dotted
  • Glove Color Family Yellow
  • Finger Style Full Finger
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.