Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
CONDOR

White/Red Knit Gloves, Polyester/Cotton, Size L, 10 Gauge

  • Item# 4NGZ5
  • Mfr. Model# 4NGZ5
  • Catalog Page# N/A
  • Catalog Group# D1458
  • UNSPSC# 46181504
White/Red Knit Gloves, Polyester/Cotton, Size L, 10 Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These gloves offer excellent grip, flexibility, and comfort. The nitrile coating resists snags, punctures, abrasions, and cuts. It also provides resistance to petroleum, acids, and aromatic and chlorinated solvents.

View More

Technical Specs

  • Item Knit Gloves
  • Material Polyester/Cotton
  • Size L
  • Color White/Red
  • Gauge 10
  • Grip Material Nitrile
  • Grip Pattern Flat
  • Coating Coverage Double Sided
  • Application Automotive Assembly Operations, Shipping/Receiving, Maintenance and General Plant Use
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.