Skip Content

DV
CONDOR

Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Gray, Glove Size: S

  • Item # 3NAA3
  • My Part #
  • Mfr. Model # 3NAA3
  • Catalog Page # N/A
  • Catalog Group # D8942
  • UNSPSC # 46181504
Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Gray, Glove Size: S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These ambidextrous gloves feature seamless construction. They allow comfort while reducing hand fatigue. The knit stretches for fit and breathability.

View More

Technical Specs

  • Item Knit Gloves
  • Fabric Weight Heavyweight
  • Material Polyester/Cotton
  • Glove Coating Material Uncoated
  • Color Gray
  • Cuff Knit Wrist
  • Glove Size S
  • Glove Cut Clute
  • Glove Coating Coverage None
  • Glove Style Knit
  • Gauge 7
  • Application Assembly and Parts Handling, General Maintenance, Warehousing, Fabrication and Automotive
  • Glove Coating Finish None
  • Glove Color Family Gray
  • Finger Style Full Finger
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products