ST
CONDOR

Knit Gloves, Acrylic/Polyester Material, Knit Wrist Cuff, Orange, Glove Size: XL

  • Item # 2UUJ7
  • My Part #
  • Mfr. Model # 2UUJ7
  • Catalog Page # 1698
  • Catalog Group # D1451
  • UNSPSC # 46181504
Knit Gloves, Acrylic/Polyester Material, Knit Wrist Cuff, Orange, Glove Size: XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.71 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.26 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

String knit gloves with seamless construction won’t irritate hands—even during long periods of wear. The knit wrist provides a snug fit and keeps debris from entering your glove. A durable coating helps improve grip and lengthens glove life. Criss-Cross Gloves have a high-visibility color that stands out so you'll know your workers are wearing hand protection.

View More

Technical Specs

  • Item Knit Gloves
  • Material Acrylic/Polyester
  • Glove Coating Material PVC
  • Color Orange
  • Cuff Knit Wrist
  • Glove Size XL
  • Glove Coating Coverage Full
  • Glove Style Knit
  • Application General Maintenance, Material Handling,Assembly,Shipping,and Receiving
  • Glove Coating Finish Fish Net
  • Glove Color Family Orange
  • Finger Style Full Finger
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.