Skip Content

ST
CONDOR

Knit Gloves, Polyester/Cotton Material, Knit Wrist Cuff, Natural/Black, Glove Size: S

  • Item # 2UUA1
  • My Part #
  • Mfr. Model # 2UUA1
  • Catalog Page # 1698
  • Catalog Group # D1448
  • UNSPSC # 46181504
Knit Gloves,S,Natural,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $0.71 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With seamless construction these gloves provide a close, comfortable fit. The palms feature a raised dot pattern which offers an improved grip for working with hard-to-handle pieces. To keep out any cold or debris the stretchable knit cuffs can be tucked under long sleeves .

View More

Technical Specs

  • Item Knit Gloves
  • Material Polyester/Cotton
  • Glove Coating Material PVC
  • Color Natural/Black
  • Cuff Knit Wrist
  • Glove Size S
  • Glove Coating Coverage Palm and Fingers
  • Glove Style Knit
  • Gauge 10
  • Application General Maintenance, Material Handling,Assembly,Shipping,and Receiving
  • Glove Coating Finish Dotted
  • Glove Color Family Neutral
  • Finger Style Full Finger
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.