Skip Content

DV
CONDOR

Jacket,Size XL,Black

  • Item # 52JG56
  • My Part #
  • Mfr. Model # 201-DJ-BL
  • Catalog Page # 1720
  • Catalog Group # J5433
  • UNSPSC # 46181533
Jacket,Size XL,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jackets and Coats

Product Details

Heavy-duty Condor® insulated duck jacket is constructed from water-resistant 12-oz. cotton duck with a fleece lining and 300g of insulation. Mid-length jacket helps protect your from the elements during long work days in inclement weather.

• 5 outer pockets, including 2 large cargo pockets
• Ribbed knit cuffs with snaps
• Zippered front closure with storm flaps

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size XL
  • Fits Chest Size 48"
  • Color Black
  • Length 32"
  • Insulated Yes
  • Material 100% Cotton Duck
  • Lining Material Fleece
  • Closure Type Zipper and Snap
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • Includes Snap Cuffs, Storm Flap Zipper Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms