Skip Content
NC
TM
CONDOR

Jacket,Size L,Black

  • Item # 52JG55
  • My Part #
  • Mfr. Model # 201-DJ-BL
  • Catalog Page # N/A
  • Catalog Group # J5433
  • UNSPSC # 46181533
Jacket,Size L,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $95.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty Condor® insulated duck jacket is constructed from water-resistant 12-oz. cotton duck with a fleece lining and 300g of insulation. Mid-length jacket helps protect your from the elements during long work days in inclement weather.

• 5 outer pockets, including 2 large cargo pockets
• Ribbed knit cuffs with snaps
• Zippered front closure with storm flaps

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size L
  • Fits Chest Size 44"
  • Color Black
  • Length 30"
  • Insulated Yes
  • Material 100% Cotton Duck
  • Lining Material Fleece
  • Closure Type Zipper and Snap
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
  • Includes Snap Cuffs, Storm Flap Zipper Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.